Zoro Homepage

Caster, Kingpinless, 4x2, 110AN04228SFBB

  • Mfr # 110AN04228SFBB

  • Zoro # G615488054


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN04228SFBB
Zoro #
G615488054
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Orange Caster with Face Brake and 4'' x 4.5'' Plate, 110AN04228SFBBProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless MAX-Efficiency Caster with Face BrakeColor: OrangeMaterial: High-Durability Rubber with Advanced EngineeringModel Number: 110AN04228SFBBSpecial Features: Face Brake for secure positioning and enhanced controlLoad Capacity: Designed for maximum efficiency and durability in demanding environmentsExperience superior performance and efficiency with the Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Orange Caster. This high-quality caster features a kingpinless design, ensuring exceptional durability and smooth operation under heavy loads. The integrated face brake provides reliable locking capability, enhancing control and safety for your equipment. Ideal for high-demand industrial applications, the casters vibrant orange color adds visibility and style while the robust 4'' x 4.5'' plate ensures stability. Constructed from high-durability rubber, this caster offers excellent shock absorption and quiet operation, making it perfect for a variety of demanding environments.Elevate Your Equipment with MAX-EfficiencyUpgrade to the Albion Casters Kingpinless MAX-Efficiency Caster for unmatched performance and durability. Benefit from the advanced engineering and face brake feature, designed to handle heavy loads and ensure precise control in industrial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.