Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 4x2, 110AN04228SFBC

  • Mfr # 110AN04228SFBC

  • Zoro # G615488092


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN04228SFBC
Zoro #
G615488092
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Plate, 110AN04228SFBC Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Side Locking Caster Wheel Color: MAX-Efficiency Orange Material: High-Performance Rubber with Enhanced Locking Mechanism Model Number: 110AN04228SFBC Special Feature: Kingpinless design for increased durability and reduced maintenance Discover superior maneuverability and durability with the Albion Casters 4'' x 2'' Kingpinless Side Locking Caster. Featuring a vibrant MAX-Efficiency Orange wheel, this caster is engineered to enhance performance and safety in various industrial applications. The kingpinless design ensures greater strength and longevity by eliminating the risk of kingpin breakage. The side locking mechanism provides added stability and control, making it ideal for equipment that requires secure positioning. With its high-performance rubber construction and robust 4'' x 4-1/2'' plate, this caster delivers reliable, smooth, and quiet operation even under heavy loads. Elevate Your Equipment Mobility Upgrade your equipment's mobility with the Albion Casters 4'' x 2'' Kingpinless Side Locking Caster. Benefit from its advanced features including a kingpinless design and side locking mechanism, ensuring maximum efficiency and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.