Zoro Homepage

Caster, Kingpinless, 4x2, 110AN04228SL

  • Mfr # 110AN04228SL

  • Zoro # G315488095


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN04228SL
Zoro #
G315488095
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Orange Caster with 4'' x 4.5'' Plate & Swivel Lock, 110AN04228SL Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Caster with Swivel Lock Color: Orange Model Number: 110AN04228SL Max Efficiency: Designed for high performance and durability Swivel Lock: Includes swivel lock for enhanced stability and control Experience superior mobility and durability with the Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Orange Caster. Featuring a kingpinless design for reduced maintenance and increased longevity, this caster is equipped with a robust 4'' x 4.5'' plate and a convenient swivel lock. Ideal for high-traffic environments, the MAX-Efficiency caster ensures smooth and stable movement with exceptional load-bearing capabilities. Its vibrant orange color adds a touch of visibility and safety to your equipment, making it perfect for both industrial and commercial applications. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Kingpinless MAX-Efficiency Caster for unmatched performance and reliability. With its advanced design and swivel lock feature, this caster provides exceptional durability and control for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.