Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 4x2, 110AX04228SFBB

  • Mfr # 110AX04228SFBB

  • Zoro # G215489642


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX04228SFBB
Zoro #
G215489642
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Maroon Caster with Face Brake and 4'' x 4.5'' Plate, 110AX04228SFBBProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Caster with Face BrakeColor: MaroonMaterial: MAX-Efficiency Design for Optimal PerformanceModel Number: 110AX04228SFBBSpecial Features: Includes face brake for added stability and control Upgrade your mobility solutions with the Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Maroon Caster. This high-performance caster features a kingpinless design, providing exceptional durability and smooth operation. The 4'' x 4.5'' plate ensures secure attachment, while the integrated face brake offers enhanced control and stability during use. Ideal for a variety of industrial applications, this caster is designed to handle rigorous tasks while reducing wear and tear. Its maroon color adds a distinctive touch, making it a versatile choice for both functionality and aesthetics.Elevate Your Equipment with Enhanced Performance Discover the benefits of the Albion Casters Kingpinless Caster with Face Brake. Optimize your equipment's efficiency and stability with its advanced design and robust performance features. Invest in quality and reliability with Albion Casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.