Zoro Homepage

Caster, Kingpinless, 4x2, 110AX04228SL

  • Mfr # 110AX04228SL

  • Zoro # G315489610


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX04228SL
Zoro #
G315489610
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Maroon Caster with 4'' x 4.5'' Plate & Swivel Lock, 110AX04228SL Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster with Lock Material: High-Performance Maroon Polymer Model Number: 110AX04228SL Special Feature: Swivel Lock for secure positioning Efficiency: MAX-Efficiency design for enhanced maneuverability Upgrade your mobility solutions with the Albion Casters Kingpinless 4'' x 2'' MAX-Efficiency Maroon Caster. This high-performance caster combines durability with precision, featuring a kingpinless design that reduces maintenance and enhances smooth operation. The 4'' x 4.5'' plate ensures a secure fit, while the swivel lock provides stability and prevents unwanted movement. Ideal for industrial and commercial use, this caster's maroon polymer construction delivers both style and functionality, making it perfect for applications requiring reliable, smooth, and efficient movement. Enhance Your Mobility with Superior Efficiency Choose the Albion Casters Kingpinless Caster to experience the perfect blend of strength, durability, and advanced maneuverability. Upgrade to MAX-Efficiency for smoother, more reliable performance in all your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.