Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 4x2, 110PD04201R

  • Mfr # 110PD04201R

  • Zoro # G415489480


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD04201R
Zoro #
G415489480
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Rigid Caster with Polyurethane-on-Aluminum Wheel with 4'' x 4-1/2'' Top Plate, 110PD04201R Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Rigid Caster Material: Polyurethane-on-Aluminum Wheel Model Number: 110PD04201R Load Capacity: Designed for durability and heavy-duty use Discover superior performance with the Albion Casters 4'' x 2'' Kingpinless Rigid Caster. Featuring a robust polyurethane-on-aluminum wheel, this caster is engineered for durability and smooth operation. The kingpinless design enhances strength and reduces maintenance needs, while the 4'' x 4.5'' top plate provides stability and easy installation. Ideal for applications requiring reliable load handling and reduced wheel wear, this caster ensures a smooth and efficient movement across various surfaces. Perfect for industrial settings and heavy-duty equipment. Enhance Your Equipment's Efficiency Upgrade to the Albion Casters Kingpinless Rigid Caster and experience unmatched durability and performance. With its polyurethane-on-aluminum wheel and kingpinless design, this caster offers exceptional reliability for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.