Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 4x2, 110XS04201R

  • Mfr # 110XS04201R

  • Zoro # G015489798


product price: $56.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110XS04201R
Zoro #
G015489798
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' Rigid Caster with X-tra Soft Advanced Rubber Wheel, 110XS04201R Premium Performance & Versatility | Perfect for Sensitive Surfaces Product Overview Brand: Albion Casters SKU: 110XS04201R Size: 4'' x 2'' Type: Kingpinless Rigid Caster Material: X-tra Soft Advanced Rubber Wheel Load Capacity: 400 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 4'' x 2'' Rigid Caster with X-tra Soft Advanced Rubber Wheel is expertly engineered to provide exceptional performance and versatility. Thiscaster is ideal for applications where sensitivity to floor surfaces is crucial. The 4'' x 2'' size and 400 lb load capacity make it suitable for a wide range of equipment. Its 5.63'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit and reliable operation. Designed to minimize floor damage and provide smooth movement, this caster is a top choice for professionals seeking high performance and gentle operation. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help you with any questions and ensure you get the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.