Zoro Homepage

Caster, Kingpinless, 4x2, 110XS04201S

  • Mfr # 110XS04201S

  • Zoro # G415489794


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS04201S
Zoro #
G415489794
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' Swivel Caster with X-tra Soft Advanced Rubber Wheel, 110XS04201S Superior Comfort & Versatility | Perfect for Smooth Operation on Various Surfaces Product Overview Brand: Albion Casters SKU: 110XS04201S Size: 4''x2'' Type: Kingpinless Swivel Caster Wheel Material: X-tra Soft Advanced Rubber Load Capacity: 400 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2''Top Plate The Albion Casters Kingpinless 4'' x 2'' Swivel Caster with X-tra Soft Advanced Rubber Wheel is designed to provide exceptional comfort and versatility for smooth operation on a variety of surfaces. Thiscaster features a load capacity of 400 lbs and a 5.63'' mount height for optimal performance in diverse industrial applications. The kingpinless swivel design ensures superior maneuverability and reduced maintenance needs. Ideal for environments where smooth and quiet movement is essential, this caster delivers reliability and ease of use in demanding conditions. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or concerns, helping you select the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.