Zoro Homepage

Caster, Kingpinless, 4x2, 110XS04201SFBC

  • Mfr # 110XS04201SFBC

  • Zoro # G515489809


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS04201SFBC
Zoro #
G515489809
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' Locking Caster with X-tra Soft Advanced Rubber Wheel, 110XS04201SFBC Superior Comfort & Mobility | Perfect for Sensitive Surfaces Product Overview Brand: Albion Casters SKU: 110XS04201SFBC Size: 4'' x 2'' Type: Kingpinless Locking Caster Material: X-tra Soft Advanced Rubber Wheel Load Capacity: 400 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 4'' x 2'' Locking Caster, featuring an X-tra Soft Advanced Rubber Wheel, is expertly engineered to offer exceptional comfort and mobility. With a load capacity of 400 lbs, this caster is ideal for use on sensitive surfaces where reducing noise and preventing floor damage is essential. The 5.63'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit for various applications. Designed for ease of use, the locking mechanism provides stability when needed, making it a versatile choice for both industrial and office environments. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help with any questions and ensure you find the ideal caster for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.