Zoro Homepage

Caster, Kingpinless, 4x2, 110XS04229R

  • Mfr # 110XS04229R

  • Zoro # G715489821


product price: $83.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS04229R
Zoro #
G715489821
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' Rigid Caster with Ergonomic Advanced Rubber Wheel, 110XS04229R Superior Quality & Performance | Ideal for Ergonomic Applications Product Overview Brand: Albion Casters SKU: 110XS04229R Size: 4'' x 2'' Type: Kingpinless Rigid Caster Material: Advanced Rubber Wheel Load Capacity: 400 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Kingpinless Rigid Caster with Advanced Rubber Wheel is expertly engineered to provide superior performance and durability. this caster is designed for ergonomic applications, supporting a load capacity of up to 400 lbs. Its 5.63'' mount height and 4'' x 4-1/2'' top plate ensure a stable and secure fit, making it suitable for a range of equipment and industrial uses. The kingpinless design offers enhanced strength and longevity, while the ergonomic rubber wheel ensures smooth and quiet operation, even in demanding conditions. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to answer any questions and help you find the best solution for your caster needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.