Zoro Homepage

Caster, Kingpinless, 5x2, 110NX05228R

  • Mfr # 110NX05228R

  • Zoro # G715489555


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX05228R
Zoro #
G715489555
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Rigid Caster with 4'' x 4.5'' Plate, 110NX05228R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Durable Trionix Nylon Model Number: 110NX05228R Load Capacity: Designed for high durability and heavy load handling Special Features: Kingpinless design for enhanced strength and smooth operation Discover superior performance and reliability with the Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Rigid Caster. Featuring a robust 4'' x 4.5'' plate and a kingpinless design, this caster is engineered to provide exceptional durability and a smooth rolling experience. The Trionix Nylon construction ensures high resistance to wear and impact, making it ideal for demanding industrial environments. Perfect for applications requiring stable load support and minimal maintenance, this caster combines strength and efficiency to enhance your mobility solutions. Enhance Your Mobility with Albion Casters Upgrade your equipment with the Albion Casters Kingpinless Rigid Caster. Experience the benefits of advanced Trionix Nylon construction and a kingpinless design for improved durability and performance. Perfect for heavy-duty applications, this caster ensures reliable, smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.