Zoro Homepage

Caster, Kingpinless, 5x2, 110NX05228SFBC

  • Mfr # 110NX05228SFBC

  • Zoro # G015489408


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX05228SFBC
Zoro #
G015489408
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Side-Lock Caster with 4'' x 4.5'' Plate, 110NX05228SFBC Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Trionix Nylon Side-Lock Caster Material: Durable Nylon with Side-Lock Mechanism Model Number: 110NX05228SFBC Special Feature: Kingpinless design for enhanced durability and smoother operation Elevate the functionality of your equipment with the Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Side-Lock Caster. This high-performance caster combines a robust 5-inch diameter wheel with a 2-inch width to ensure smooth and stable movement. The innovative kingpinless design minimizes maintenance needs and enhances durability, making it ideal for heavy-duty industrial applications. The side-lock mechanism provides additional safety by preventing accidental movement, while the 4'' x 4.5'' plate ensures a secure attachment to your equipment. Constructed from high-quality nylon, this caster is designed to withstand rigorous use and offer reliable performance on various surfaces. Upgrade Your Mobility with Albion Casters Discover the benefits of the Albion Casters Kingpinless Trionix Caster for your industrial needs. With its kingpinless design and side-lock feature, this caster promises enhanced durability and superior performance. Perfect for demanding environments, it ensures a smooth, reliable operation, boosting your equipment's efficiency and lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.