Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 5x2, 110PD05201S

  • Mfr # 110PD05201S

  • Zoro # G015489859


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD05201S
Zoro #
G015489859
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Swivel Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD05201S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Swivel Caster Material: Polyurethane-on-Aluminum Wheel Model Number: 110PD05201S Design: Kingpinless swivel design for enhanced durability and smooth movement Load Capacity: Suitable for a variety of industrial and commercial applications Upgrade your mobility solutions with the Albion Casters 5'' x 2'' Kingpinless Swivel Caster. Featuring a robust polyurethane-on-aluminum wheel, this caster is designed for smooth and reliable performance in demanding environments. The kingpinless swivel design provides enhanced durability, reducing wear and tear, and ensuring long-lasting operation. The 4'' x 4-1/2'' top plate offers a secure fit, making it ideal for a wide range of industrial and commercial applications. The polyurethane material ensures quiet and easy movement on various surfaces while minimizing vibration and noise. Elevate Your Equipment's Performance Experience superior durability and smooth operation with the Albion Casters Kingpinless Swivel Caster. Perfect for high-demand settings, this caster enhances your equipment's mobility and longevity, delivering reliable performance you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.