Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 5x2, 110PD05201SFBC

  • Mfr # 110PD05201SFBC

  • Zoro # G915489843


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD05201SFBC
Zoro #
G915489843
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Locking Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD05201SFBC Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4.5 inches Type: Kingpinless Locking Caster Material: Polyurethane-on-Aluminum Wheel Model Number: 110PD05201SFBC Special Features: Locking mechanism for added security and stability Durability: Designed for heavy-duty applications with superior performance Upgrade your equipment's maneuverability with the Albion Casters 5'' x 2'' Kingpinless Locking Caster. Featuring a durable Polyurethane-on-Aluminum wheel, this caster offers smooth, quiet operation and excellent resistance to wear. The kingpinless design ensures enhanced strength and stability, while the integrated locking mechanism provides added security and prevents unwanted movement. With its 4'' x 4.5'' top plate, it is ideal for heavy-duty applications where reliable performance and ease of control are essential. Enhance Your Equipment's Mobility Optimize your industrial setup with the Albion Casters Kingpinless Locking Caster. Experience the benefits of superior durability, smooth movement, and added security. Perfect for demanding applications where performance and reliability are key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.