Zoro Homepage

Caster, Kingpinless, 5x2, 110PD05201SL

  • Mfr # 110PD05201SL

  • Zoro # G715489746


product price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD05201SL
Zoro #
G715489746
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Polyurethane-on-Aluminum Caster with 4'' x 4.5'' Plate & Swivel Lock, 110PD05201SL Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster with Lock Material: Polyurethane-on-Aluminum Model Number: 110PD05201SL Lock Type: Swivel Lock for secure positioning Load Capacity: Designed for smooth movement and high durability Upgrade your mobility solutions with the Albion Casters Kingpinless 5'' x 2'' Polyurethane-on-Aluminum Caster. This high-performance caster is engineered with a kingpinless design to enhance durability and reduce maintenance needs. The 5-inch diameter and 2-inch width polyurethane wheel ensures smooth, quiet operation, while the aluminum plate provides robust support. The included swivel lock feature allows for secure positioning, making it ideal for industrial and commercial applications requiring reliable performance and stability. The caster's construction offers superior resistance to impact and abrasion, ensuring long-lasting use even in demanding environments. Enhance Your Equipment's Mobility Discover the benefits of the Albion Casters Kingpinless Polyurethane-on-Aluminum Caster. Improve your equipment's maneuverability and stability with this top-quality caster, designed to provide exceptional performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.