Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 5x2, 110XS05201R

  • Mfr # 110XS05201R

  • Zoro # G615489655


product price: $72.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS05201R
Zoro #
G615489655
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Rigid Caster with X-tra Soft Advanced Rubber Wheel, 110XS05201R Superior Performance & Comfort | Designed for Smooth Operation Product Overview Brand: Albion Casters SKU: 110XS05201R Size: 5'' x 2'' Type: Kingpinless Rigid Caster Wheel Type: X-tra Soft Advanced Rubber Load Capacity: 500 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 5'' x 2'' Rigid Caster with X-tra Soft Advanced Rubber Wheel is engineered for exceptional performance and comfort. Thiscaster features a durable Kingpinless design that enhances stability and reduces maintenance. The X-tra Soft Advanced Rubber wheel ensures smooth, quiet operation, making it ideal for environments requiring minimal noise and vibration. With a load capacity of 500 lbs and a mount height of 6.5 inches, this caster is versatile and robust, suitable for a variety of heavy-duty applications. Reliable Customer Support Our dedicated team of experts is available Monday through Friday, 8 am, 5 pm, to answer your questions and help you find the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.