Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 5x2, 110XS05201S

  • Mfr # 110XS05201S

  • Zoro # G315489696


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS05201S
Zoro #
G315489696
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Swivel Caster with X-tra Soft Advanced Rubber Wheel and 4'' x 4-1/2'' Top Plate, 110XS05201S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Swivel Caster Material: X-tra Soft Advanced Rubber Wheel Model Number: 110XS05201S Load Capacity: Designed for smooth and quiet operation under heavy loads Swivel Feature: Kingpinless design for enhanced maneuverability and durability Upgrade your equipment's mobility with the Albion Casters 5'' x 2'' Kingpinless Swivel Caster. Featuring an X-tra Soft Advanced Rubber Wheel, this caster ensures superior shock absorption and a quiet, smooth ride even on uneven surfaces. The 4'' x 4-1/2'' top plate provides robust support for heavy loads, while the kingpinless swivel mechanism offers exceptional maneuverability and durability. Ideal for industrial and commercial applications, this caster enhances performance and reduces wear and tear on your equipment. Enhance Your Mobility with Albion Casters Improve your equipments functionality and longevity with the Albion Casters 5'' x 2'' Kingpinless Swivel Caster. Experience the benefits of X-tra Soft Advanced Rubber for a quieter, more stable ride, and the durability of a kingpinless design for superior maneuverability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.