Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 5x2, 110XS05201SFBC

  • Mfr # 110XS05201SFBC

  • Zoro # G015489811


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110XS05201SFBC
Zoro #
G015489811
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Locking Caster with X-tra Soft Advanced Rubber Wheel, 110XS05201SFBCPremium Quality & Versatility |Ideal for Smooth and Quiet Operation Product Overview Brand: Albion Casters SKU: 110XS05201SFBC Size: 5'' x 2'' Type: Kingpinless Locking Caster Material: X-tra Soft Advanced Rubber Wheel Load Capacity: 500 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 5'' x 2'' Locking Caster with X-tra Soft Advanced Rubber Wheel is expertly to meet the highest standards of performance and durability. Designed for smooth and quiet operation, this caster supports a load capacity of up to 500 lbs, making it ideal for a variety of heavy-duty applications. The 6.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure and adaptable fit for numerous types of equipment. With its advanced rubber wheel technology, this caster provides superior shock absorption and minimizes noise, enhancing both performance and user experience.Reliable Customer SupportOur knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions and help you find the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.