Caster, Kingpinless, 5x2, 110XS05229R

  • Mfr # 110XS05229R

  • Zoro # G315489771


product price: $61.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS05229R
Zoro #
G315489771
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Rigid Caster with Ergonomic Advanced Rubber Wheel, 110XS05229R Superior Performance & Comfort | Engineered for Heavy-Duty Applications Product Overview Brand: Albion Casters SKU: 110XS05229R Size: 5'' x 2'' Type: Kingpinless Rigid Caster Wheel Material: Ergonomic Advanced Rubber Load Capacity: 500 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 5'' x 2'' Rigid Caster with Ergonomic Advanced Rubber Wheel is to provide exceptional performance in demanding environments. Designed for heavy-duty applications, this caster offers a load capacity of 500 lbs and features an ergonomic wheel that ensures smooth operation and comfort. With a 6.5-inch mount height and a 4'' x 4-1/2'' top plate, it delivers a secure and versatile fit for a variety of equipment. Albion Casters' commitment to quality is evident in this durable caster, making it an ideal choice for professionals seeking reliable and high-performance solutions. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or support you may need, ensuring you find the right caster for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.