Caster, Kingpinless, 5x2, 110XS05229SFBC

  • Mfr # 110XS05229SFBC

  • Zoro # G015489682


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS05229SFBC
Zoro #
G015489682
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Locking Caster with Ergonomic Advanced Rubber Wheel, 110XS05229SFBC Premium Quality & Enhanced Performance | Perfect for High-Traffic Environments Product Overview Brand: Albion Casters SKU: 110XS05229SFBC Size: 5'' x 2'' Type: Kingpinless Locking Caster Material: Ergonomic Advanced Rubber Wheel Load Capacity: 500 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 5'' x 2'' Locking Caster, equipped with an Ergonomic Advanced Rubber Wheel, is engineered to deliver superior performance and reliability. Thiscaster is designed to withstand rigorous use, making it ideal for high-traffic environments. With a substantial load capacity of 500 lbs and a mount height of 6.5 inches, it offers both strength and versatility. The 4'' x 4-1/2'' top plate ensures a secure attachment to various equipment, while the advanced rubber wheel provides smooth and quiet operation. Albion Casters' commitment to quality ensures that this caster meets the highest standards of durability and functionality. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any inquiries and help you find the ideal caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.