Zoro Homepage

Caster, Kingpinless, 6x2, 110AN06228R

  • Mfr # 110AN06228R

  • Zoro # G115489889


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN06228R
Zoro #
G115489889
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Rigid Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Top Plate, 110AN06228R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Rigid Caster Wheel Type: MAX-Efficiency Orange Wheel Material: Durable materials for high performance Model Number: 110AN06228R Load Capacity: Engineered for heavy-duty applications with maximum efficiency Upgrade your equipment with the Albion Casters 6'' x 2'' Kingpinless Rigid Caster, featuring a MAX-Efficiency Orange Wheel designed for exceptional durability and performance. The kingpinless design ensures smoother operation and reduces maintenance needs, while the 4'' x 4-1/2'' top plate provides a secure fit. Ideal for demanding industrial environments, this caster offers enhanced load handling and stability. The MAX-Efficiency Orange Wheel is engineered to deliver superior performance, making it perfect for high-load applications where reliability is crucial. Enhance Your Industrial Efficiency Invest in the Albion Casters 6'' x 2'' Kingpinless Rigid Caster to experience top-notch durability and performance. With its advanced MAX-Efficiency Orange Wheel and kingpinless design, this caster is perfect for optimizing the efficiency and longevity of your industrial equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.