Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x2, 110AN06228S

  • Mfr # 110AN06228S

  • Zoro # G815489820


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN06228S
Zoro #
G815489820
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Swivel Caster with MAX-Efficiency Orange Wheel and 4'' x 4.5'' Plate, 110AN06228SKey FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesWheel Type: Kingpinless Swivel CasterWheel Material: MAX-Efficiency Orange WheelModel Number: 110AN06228SLoad Capacity: High weight capacity for industrial usage Boost your equipment's mobility and efficiency with the Albion Casters 6'' x 2'' Kingpinless Swivel Caster. This caster is engineered to provide top-tier durability and flexibility. The unique Kingpinless design allows for a smoother swivel action and increased longevity, even under rigorous conditions. The MAX-Efficiency Orange Wheel not only enhances the aesthetic but also offers superior floor protection and quiet operation. Ideal for applications demanding reliable and efficient movement, this caster ensures enhanced maneuverability and load support.Enhance Your Operational Efficiency Equip your industrial machinery or carts with the Albion Casters Kingpinless Swivel Caster to experience unparalleled mobility and efficiency. Its robust design and high-performance materials make it a must-have for any demanding environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.