
Caster, Kingpinless, 6x2, 110AX06228SFBB
Mfr # 110AX06228SFBB
Zoro # G015489583
product price: $199.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110AX06228SFBB
Zoro #
G015489583
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 6'' x 2'' MAX-Efficiency Maroon Caster with Face Brake and 4'' x 4.5'' Plate, 110AX06228SFBB Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless MAX-Efficiency Caster with Face Brake Color: Maroon Material: High-quality, durable construction for enhanced performance Model Number: 110AX06228SFBB Special Feature: Face Brake for secure locking and precise control Load Capacity: Engineered for maximum efficiency and stability under load Discover the Albion Casters Kingpinless 6'' x 2'' MAX-Efficiency Maroon Caster, designed for optimal performance and durability. Featuring a 4'' x 4.5'' plate and a unique Kingpinless design, this caster offers superior stability and longevity, reducing maintenance needs and ensuring smooth operation. The integrated face brake provides reliable locking for secure placement and precise control, making it ideal for heavy-duty applications. With its maroon color and high-quality construction, this caster not only enhances functionality but also adds a touch of style to your equipment. Choose the 110AX06228SFBB model for a dependable solution that combines efficiency and durability. Elevate Your Equipment's Efficiency Upgrade to the Albion Casters Kingpinless MAX-Efficiency Caster with Face Brake. Experience unmatched durability, stability, and control, designed to meet the demands of high-performance environments. Optimize your equipment's functionality with the superior features of this maroon caster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.