Zoro Homepage

Caster, Kingpinless, 6x2, 110AX06228SFBC

  • Mfr # 110AX06228SFBC

  • Zoro # G915489539


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX06228SFBC
Zoro #
G915489539
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Maroon Wheel and 4'' x 4-1/2'' Top Plate, 110AX06228SFBC Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Side Locking Caster Wheel Material: MAX-Efficiency Maroon Wheel Model Number: 110AX06228SFBC Special Features: Kingpinless design for increased durability and reliability, side locking mechanism for secure positioning Discover unparalleled performance with the Albion Casters 6'' x 2'' Kingpinless Side Locking Caster. Featuring a robust MAX-Efficiency Maroon Wheel, this caster is designed for optimal durability and smooth operation. The innovative kingpinless design eliminates the risk of wheel failure, providing long-lasting reliability for industrial applications. The side locking mechanism ensures secure positioning, making it ideal for equipment that requires stationary stability. With a 4'' x 4-1/2'' top plate, this caster supports a range of heavy-duty uses, reducing wear and tear while enhancing maneuverability. Upgrade Your Equipment with Superior Mobility Enhance your operational efficiency and equipment longevity with the Albion Casters Kingpinless Side Locking Caster. Benefit from advanced durability and easy mobility with the MAX-Efficiency Maroon Wheel and secure side locking feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.