Zoro Homepage

Caster, Kingpinless, 6x2, 110NX06228SFBC

  • Mfr # 110NX06228SFBC

  • Zoro # G615489457


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX06228SFBC
Zoro #
G615489457
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 2'' Trionix Nylon Side-Lock Caster with 4'' x 4.5'' Plate, 110NX06228SFBC Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Side-Lock Kingpinless Caster Material: Trionix Nylon Model Number: 110NX06228SFBC Load Capacity: Engineered for high-performance and sustainability in demanding environments The Albion Casters Kingpinless 6'' x 2'' Trionix Nylon Side-Lock Caster offers premium mobility solutions for heavy industrial use. Its kingpinless design ensures reduced wear and increased durability, while the side-lock feature provides enhanced control and stability. Constructed from robust Trionix Nylon, this caster is designed to perform reliably under extreme conditions, offering both smooth maneuverability and exceptional strength. Optimize Your Industrial Mobility Invest in the Albion Casters Kingpinless Side-Lock Caster for top-tier performance and efficiency. With its advanced design and materials, it is the ideal choice for ensuring seamless operations in rigorous settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.