Zoro Homepage

Caster, Kingpinless, 6x2, 110PD06201SFBC

  • Mfr # 110PD06201SFBC

  • Zoro # G715489838


product price: $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD06201SFBC
Zoro #
G715489838
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Locking Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD06201SFBCProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesTop Plate Size: 4 inches x 4-1/2 inchesType: Kingpinless Locking CasterWheel Material: Polyurethane-on-AluminumModel Number: 110PD06201SFBCLoad Capacity: Designed for durability and smooth operation under loadLocking Mechanism: Secure locking feature to prevent movement Upgrade your mobility solutions with the Albion Casters 6'' x 2'' Kingpinless Locking Caster. This high-performance caster features a robust Polyurethane-on-Aluminum wheel designed for smooth, quiet operation and excellent load-bearing capacity. The kingpinless design enhances durability and resistance to wear, making it ideal for heavy-duty applications. The integrated locking mechanism ensures stability and security, preventing unwanted movement. With a 4'' x 4-1/2'' top plate, this caster is engineered to provide reliable and efficient performance, making it a great choice for industrial and commercial environments.Enhance Your Equipment Mobility Invest in the Albion Casters Kingpinless Locking Caster to experience superior durability and performance. Its innovative design and high-quality materials make it the perfect choice for applications requiring reliable and smooth mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.