Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x2, 110PD08201S

  • Mfr # 110PD08201S

  • Zoro # G215489710


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD08201S
Zoro #
G215489710
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Swivel Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD08201S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Swivel Caster Wheel Material: Polyurethane-on-Aluminum Model Number: 110PD08201S Design: Enhanced for durability and smooth movement Load Capacity: Suitable for heavy-duty applications Upgrade your equipment with the Albion Casters 8'' x 2'' Kingpinless Swivel Caster. Designed for superior performance and longevity, this caster features a durable polyurethane-on-aluminum wheel and a kingpinless swivel mechanism, which ensures smooth, silent movement and exceptional maneuverability. The 4'' x 4-1/2'' top plate provides a secure attachment, making it ideal for heavy-duty industrial use. Whether you need to navigate rough surfaces or handle significant loads, this caster is engineered to offer reliable support and enhance overall efficiency. Enhance Your Equipment's Mobility Choose the Albion Casters 8'' x 2'' Kingpinless Swivel Caster for unmatched durability and smooth performance. Perfect for industrial and heavy-duty applications, this caster ensures ease of movement and reliability, helping you achieve operational excellence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.