Zoro Homepage

Caster, Kingpinless, 6x2, 110PF06228SFBC

  • Mfr # 110PF06228SFBC

  • Zoro # G215489673


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PF06228SFBC
Zoro #
G215489673
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 2'' HD Polyurethane-on-Iron Wheel Side-Lock Caster with 4'' x 4.5'' Plate, 110PF06228SFBC Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side-Lock Caster Material: HD Polyurethane-on-Iron Wheel Model Number: 110PF06228SFBC Load Capacity: Heavy-Duty with Side-Lock Feature for Enhanced Stability Discover superior durability and reliability with the Albion Casters Kingpinless 6'' x 2'' HD Polyurethane-on-Iron Wheel Side-Lock Caster. This high-performance caster features a robust 4'' x 4.5'' plate and an innovative kingpinless design that reduces maintenance and enhances stability. Ideal for demanding industrial environments, the HD Polyurethane-on-Iron construction provides exceptional load-bearing capacity and smooth operation. The side-lock feature ensures the caster stays securely in place when needed, offering added safety and control. Whether for heavy machinery or equipment, this caster is designed to handle the toughest tasks with ease. Elevate Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Side-Lock Caster for unmatched durability and stability. The HD Polyurethane-on-Iron wheel and kingpinless design deliver reliable performance and reduced maintenance, making it the ideal choice for high-demand applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.