Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x2, 110SE06228R

  • Mfr # 110SE06228R

  • Zoro # G615489686


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110SE06228R
Zoro #
G615489686
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 2'' Solid Elastomer Wheel Rigid Caster with 4'' x 4.5'' Plate, 110SE06228R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Caster with Kingpinless Design Material: Solid Elastomer Wheel Model Number: 110SE06228R Design Feature: Kingpinless for enhanced durability and smooth operation Application: Ideal for industrial equipment requiring stable, reliable movement Discover superior performance with the Albion Casters Kingpinless 6'' x 2'' Solid Elastomer Wheel Rigid Caster. Designed to handle demanding industrial applications, this caster features a robust kingpinless design that offers increased durability and smooth operation. The 6'' diameter solid elastomer wheel provides excellent resistance to wear and impact, ensuring long-lasting performance and reliability. The 4'' x 4.5'' plate size fits most mounting configurations, making it versatile for various equipment needs. Whether you need to replace worn casters or upgrade your equipment, this caster delivers the stability and efficiency you require. Enhance Your Equipment's Performance Upgrade your machinery with the Albion Casters Kingpinless Caster for unmatched durability and performance. Experience the benefits of a solid elastomer wheel and kingpinless design, ensuring a smooth, reliable ride even in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.