Zoro Homepage

Caster, Kingpinless, 6x2, 110SE06228S

  • Mfr # 110SE06228S

  • Zoro # G315489658


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110SE06228S
Zoro #
G315489658
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 2'' Solid Elastomer Wheel Caster with 4'' x 4.5'' Plate, 110SE06228S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Solid Elastomer Wheel Caster Material: High-Performance Solid Elastomer Model Number: 110SE06228S Load Capacity: Engineered for durability and heavy-duty use Upgrade your equipment's mobility with the Albion Casters Kingpinless 6'' x 2'' Solid Elastomer Wheel Caster. Designed for exceptional performance and durability, this caster features a robust 4'' x 4.5'' plate and a kingpinless design for enhanced strength and stability. The solid elastomer wheel offers superior load-bearing capacity and resistance to impact, making it ideal for heavy-duty industrial applications. Its smooth, noise-free operation ensures minimal disruption in high-traffic areas, while the kingpinless construction reduces maintenance needs and extends the caster's lifespan. Enhance Your Equipment's Mobility Experience superior performance and durability with the Albion Casters Kingpinless Solid Elastomer Wheel Caster. Optimize your industrial operations with this high-quality caster, designed to handle heavy loads and provide smooth, reliable movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.