Zoro Homepage

Caster, Kingpinless, 6x2, 110TM06201SFBC

  • Mfr # 110TM06201SFBC

  • Zoro # G015489590


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110TM06201SFBC
Zoro #
G015489590
UPC #
-
Country of Origin
United States

Description

Albion 6''x2'' Kingpinless Top Lock Caster with Phenolic Wheel Best Prices Online | Reliable Industrial-Grade Casters Product Overview Brand: Albion Casters SKU: 110TM06201SFBC Size: 6''x2'' Type: Kingpinless Top Lock Caster Material: Phenolic Wheel Load Capacity: 1200 lb Mount Height: 7.5 inches Fastening: 4'' x 4-1/2'' Top Plate Brake Type: Top Lock Brake The Albion 6''x2'' Kingpinless Top Lock Caster with Phenolic Wheel is a durable, high-performance caster designed for heavy-duty industrial applications. With a load capacity of 1200 lbs and a mount height of 7.5 inches, this caster is built to withstand demanding conditions. The phenolic wheel offers superior wear resistance and is ideal for environments where high load capacities and continuous use are required. The 4'' x 4-1/2'' top plate ensures a secure attachment, while the top lock brake provides reliable stopping power. This caster is ensuring top-quality manufacturing and durability. Expert Support On Standby Need assistance? Our team of Caster Experts is available weekdays from 8 am to 5 pm to help with all your project needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.