Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x2, 110XS06229R

  • Mfr # 110XS06229R

  • Zoro # G315489719


product price: $91.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS06229R
Zoro #
G315489719
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Rigid Caster with Ergonomic Advanced Rubber Wheel and 4'' x 4-1/2'' Top Plate, 110XS06229R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Rigid Caster Material: Advanced Ergonomic Rubber Wheel Model Number: 110XS06229R Special Features: Kingpinless design for enhanced durability and smoother operation Applications: Ideal for industrial equipment and heavy-duty use Discover unparalleled performance with the Albion Casters 6'' x 2'' Kingpinless Rigid Caster. Designed for maximum durability and ease of use, this caster features a robust 4'' x 4-1/2'' top plate and an ergonomic advanced rubber wheel that offers superior shock absorption and smooth movement. The innovative kingpinless design enhances strength and reliability, reducing maintenance needs and improving operational efficiency. Perfect for industrial and heavy-duty applications, this caster provides a quiet, stable ride even under demanding conditions. Enhance Your Mobility Today Upgrade your equipment's functionality with the Albion Casters Kingpinless Rigid Caster. Experience superior durability, ergonomic design, and effortless maneuverability. Invest in quality performance with our advanced rubber wheel caster for reliable, long-lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.