Zoro Homepage

Caster, Kingpinless, 6x2, 110XS06229SFBC

  • Mfr # 110XS06229SFBC

  • Zoro # G515489601


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS06229SFBC
Zoro #
G515489601
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Locking Caster with Ergonomic Advanced Rubber Wheel and 4'' x 4-1/2'' Top Plate, 110XS06229SFBC Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Locking Caster Material: Ergonomic Advanced Rubber Wheel Model Number: 110XS06229SFBC Special Features: Locking mechanism for enhanced stability and control Experience superior mobility and control with the Albion Casters 6'' x 2'' Kingpinless Locking Caster. Designed for heavy-duty use, this caster features an advanced ergonomic rubber wheel that ensures a smooth and quiet ride while minimizing vibrations. The kingpinless design enhances durability by eliminating the risk of pin failure, making it ideal for demanding industrial environments. Its 4'' x 4-1/2'' top plate provides a secure attachment, and the integrated locking mechanism offers added stability and control for safer operation. Perfect for equipment that requires reliable performance and ease of movement. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Kingpinless Locking Caster for unmatched stability and performance. The ergonomic advanced rubber wheel and robust locking mechanism ensure reliable operation in any industrial setting. Improve your equipment's functionality and safety with this high-quality caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.