
Caster, Kingpinless, 6x3, 310PY06501RTO
Mfr # 310PY06501RTO
Zoro # G415489589
product price: $512.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310PY06501RTO
Zoro #
G415489589
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Rigid Caster with Toe Guard and 6.25'' x 4.5'' Plate, 310PY06501RTO Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Green Poly-on-Iron with Toe Guard Model Number: 310PY06501RTO Special Features: Toe Guard for added protection and durability Load Capacity: Built for heavy-duty applications and superior performance Elevate the efficiency and safety of your industrial equipment with the Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Rigid Caster. This high-performance caster is designed with a kingpinless construction, enhancing durability and reducing maintenance. The green poly-on-iron wheel provides a robust solution for heavy-duty applications, while the integrated toe guard offers additional protection and extends the caster's lifespan. With a 6.25'' x 4.5'' plate, this caster supports smooth, stable movement and is ideal for environments where both load handling and safety are crucial. Upgrade your equipment's mobility with this reliable caster designed to handle demanding tasks with ease. Enhance Your Equipment's Efficiency Choose the Albion Casters Kingpinless Rigid Caster for superior load handling and durability. With its innovative design and toe guard, it's perfect for industrial environments where reliability and performance are essential.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.