Zoro Homepage

Caster, Kingpinless, 6x3, 330TR06528S

  • Mfr # 330TR06528S

  • Zoro # G315489436


product price: $759.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330TR06528S
Zoro #
G315489436
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' High-Heat Phenolic Wheel Caster with 6.25'' x 4.5'' Plate, 330TR06528S High Heat Resistance & Durability | Designed for Industrial Applications Product Overview Brand: Albion Casters SKU: 330TR06528S Size: 6'' x 3'' Type: Kingpinless High-Heat Caster Material: Phenolic Wheel Load Capacity: 2000 lb Mount Height: 7.5 inches Plate Size: 6.25'' x 4.5'' The Albion Casters 6'' x 3'' Kingpinless High-Heat Phenolic Wheel Caster is expertly engineered to handle demanding industrial environments with ease. Featuring a robust Phenolic Wheel designed to withstand high temperatures, this caster is ideal for applications requiring exceptional durability and heat resistance. With a generous load capacity of 2000 lbs and a mount height of 7.5 inches, it provides reliable performance for heavy-duty tasks. The 6.25'' x 4.5'' top plate ensures a secure fit, making this caster a versatile and dependable choice for various industrial equipment. it combines quality and functionality for superior results. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to provide assistance and ensure you find the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.