Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x3, 370PF06528S

  • Mfr # 370PF06528S

  • Zoro # G315489689


product price: $363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370PF06528S
Zoro #
G315489689
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 6'' x 3'' HD Poly-on-Iron Caster with 6.25'' x 4.5'' Plate, 370PF06528SProduct FeaturesWheel Diameter: 6 inchesWheel Width: 3 inchesPlate Size: 6.25 inches x 4.5 inchesType: Kingpinless HD Poly-on-Iron CasterMaterial: Heavy-Duty Polyurethane on IronModel Number: 370PF06528SLoad Capacity: Designed for high-load applications with durability and smooth performance Upgrade your equipment with the Albion Casters Value Kingpinless 6'' x 3'' HD Poly-on-Iron Caster. Featuring a robust 6.25'' x 4.5'' plate and kingpinless design, this caster delivers exceptional load-bearing capability and durability. The heavy-duty polyurethane wheel on an iron core ensures smooth, quiet operation, even under heavy loads. Ideal for industrial and commercial settings where reliability and performance are crucial, this caster is engineered to withstand rigorous use and offer superior stability and maneuverability.Enhance Your Equipment's Performance Invest in the Albion Casters Value Kingpinless Caster for unparalleled strength and performance. Designed to handle demanding applications with ease, its heavy-duty poly-on-iron construction ensures longevity and smooth movement. Upgrade now to experience the ultimate in caster technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.