Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x3, 370TM06501S

  • Mfr # 370TM06501S

  • Zoro # G615489563


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370TM06501S
Zoro #
G615489563
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 6'' x 3'' Phenolic Wheel Caster with 6.25'' x 4.5'' Plate, 370TM06501S High-Quality Performance | Perfect for Industrial Use Product Overview Brand: Albion Casters SKU: 370TM06501S Size: 6'' x 3'' Type: Kingpinless Caster Material: Phenolic Wheel Load Capacity: 2000 lb Mount Height: 7.5 inches Plate Size: 6.25'' x 4.5'' The Albion Casters Value Kingpinless 6'' x 3'' Phenolic Wheel Caster is engineered to provide exceptional performance in demanding industrial environments. This caster, with its 6'' x 3'' Phenolic Wheel, is designed to handle heavy loads with ease. The robust 6.25'' x 4.5'' plate ensures a secure attachment and stability for a variety of equipment. Built to offer durability and reliability, this caster supports a load capacity of up to 2000 lbs. Ideal for professionals requiring a high-quality caster for heavy-duty applications, the Albion Casters Value Kingpinless caster delivers reliable performance in the toughest conditions. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm to assist with your inquiries and ensure you find the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.