Zoro Homepage

Caster, Kingpinless, 6x3, 410TM06501SP

  • Mfr # 410TM06501SP

  • Zoro # G115489803


product price: $542.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM06501SP
Zoro #
G115489803
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Phenolic Wheel Caster with Poly-Cam Brake and 7.25'' x 5.25'' Plate, 410TM06501SP Premium Features & Robust Design | Ideal for Heavy-Duty Applications Product Overview Brand: Albion Casters SKU: 410TM06501SP Size: 6'' x 3'' Type: Kingpinless Caster with Poly-Cam Brake Material: Phenolic Wheel Load Capacity: 2000 lb Plate Size: 7.25'' x 5.25'' Mount Height: 8 inches Fastening: Top Plate The Albion Casters 6'' x 3'' Kingpinless Caster, featuring a robust Phenolic Wheel and Poly-Cam Brake, is expertly designed to handle demanding industrial applications. This caster offers a load capacity of 2000 lbs, making it ideal for heavy-duty use. The 7.25'' x 5.25'' plate ensures a stable mount, while the 8-inch mount height provides flexibility for various equipment needs. Engineered for durability and performance, this caster is perfect for professionals seeking reliability and strength in challenging conditions. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions and help you find the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.