Zoro Homepage

Caster, Kingpinless, 6x3, 600NX06528S

  • Mfr # 600NX06528S

  • Zoro # G415489763


product price: $1,548.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600NX06528S
Zoro #
G415489763
UPC #
-
Country of Origin
United States

Description

Albion Casters Ultimate Kingpinless 6'' x 3'' Trionix Nylon Caster with 7.25'' x 6.25'' Plate, 600NX06528S Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 6.25 inches Type: Kingpinless Trionix Nylon Caster Material: High-Density Trionix Nylon Model Number: 600NX06528S Load Capacity: Designed for robust performance with kingpinless design for durability Upgrade your equipment with the Albion Casters Ultimate Kingpinless 6'' x 3'' Trionix Nylon Caster. This high-performance caster features a kingpinless design that enhances durability and reduces maintenance, making it ideal for demanding industrial applications. The 7.25'' x 6.25'' plate ensures a secure fit and stability, while the Trionix Nylon construction provides superior load-bearing capacity and smooth operation. Perfect for handling heavy loads and ensuring reliable movement, this caster is engineered to withstand rigorous use while maintaining efficiency and performance. Elevate Your Industrial Mobility Enhance the performance and reliability of your industrial equipment with the Albion Casters Ultimate Kingpinless Caster. Experience unmatched durability and smooth operation with the high-density Trionix Nylon and kingpinless design. Invest in quality for better mobility and longer-lasting equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.