Zoro Homepage

Caster, Kingpinless, 6x3, 600NX06528SP

  • Mfr # 600NX06528SP

  • Zoro # G515489700


product price: $1,673.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600NX06528SP
Zoro #
G515489700
UPC #
-
Country of Origin
United States

Description

Albion Casters Ultimate Kingpinless 6'' x 3'' Trionix Nylon Caster with Poly-Cam Brake and 7.25'' x 6.25'' Plate, 600NX06528SP Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 6.25 inches Type: Kingpinless Trionix Nylon Caster Brake Type: Poly-Cam Brake Material: Durable Nylon Model Number: 600NX06528SP Load Capacity: Engineered for heavy-duty performance and smooth operation Elevate your mobility solutions with the Albion Casters Ultimate Kingpinless 6'' x 3'' Trionix Nylon Caster. Designed for superior durability and smooth movement, this caster features a robust 7.25'' x 6.25'' plate and an advanced Kingpinless design that ensures maximum strength and reliability. The Poly-Cam brake provides secure locking and easy release, while the Trionix Nylon construction offers a low-friction, high-performance experience. Ideal for industrial and commercial applications, this caster supports heavy loads and withstands rigorous use, delivering consistent performance even in challenging environments. Enhance Your Equipments Mobility Upgrade your equipment with the Albion Casters Ultimate Kingpinless Caster. Enjoy the benefits of a high-performance, durable caster with a Poly-Cam brake and Trionix Nylon construction, designed for effortless maneuverability and long-lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.