Zoro Homepage

Caster, Kingpinless, 6x3, 610NX06528S

  • Mfr # 610NX06528S

  • Zoro # G015489699


product price: $851.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX06528S
Zoro #
G015489699
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Trionix Nylon Caster with 7.5'' x 6.25'' Plate, 610NX06528S Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Trionix Nylon Caster Material: Durable Trionix Nylon Model Number: 610NX06528S Load Capacity: Designed for robust performance and longevity Special Features: Kingpinless design for increased durability and reduced maintenance Upgrade your mobility solutions with the Albion Casters Kingpinless 6'' x 3'' Trionix Nylon Caster. Featuring a robust 7.5'' x 6.25'' plate and a kingpinless design, this caster offers enhanced durability and reduced maintenance needs. The Trionix Nylon construction ensures resistance to wear and tear, making it ideal for heavy-duty applications. With its smooth rolling capabilities and exceptional load-bearing capacity, this caster is perfect for industrial environments that demand reliability and strength. The kingpinless design contributes to a longer lifespan by eliminating the common failure points found in traditional casters. Enhance Your Equipment's Performance Invest in the Albion Casters Kingpinless Trionix Nylon Caster to achieve superior performance and reliability. Its kingpinless design and durable Nylon material make it a smart choice for challenging industrial tasks, ensuring a smooth, trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.