Zoro Homepage

Caster, Kingpinless, 8x2, 110AN08228S

  • Mfr # 110AN08228S

  • Zoro # G215489758


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN08228S
Zoro #
G215489758
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Swivel Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Top Plate, 110AN08228SProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesTop Plate Size: 4 inches x 4-1/2 inchesType: Kingpinless Swivel CasterWheel Material: MAX-Efficiency Orange WheelModel Number: 110AN08228SDesign Feature: Kingpinless for enhanced durability and smooth operationPerformance: High-efficiency design for optimal load handling and maneuverability Upgrade your equipments mobility with the Albion Casters 8'' x 2'' Kingpinless Swivel Caster, featuring a robust MAX-Efficiency Orange Wheel and a sturdy 4'' x 4-1/2'' top plate. Designed to handle heavy loads with ease, this caster offers superior durability and smooth operation thanks to its kingpinless swivel mechanism. The vibrant orange wheel is not only eye-catching but also engineered for high efficiency, ensuring optimal performance and maneuverability across various surfaces. Perfect for industrial and commercial applications, this caster minimizes maintenance and enhances operational efficiency.Enhance Your Equipments Mobility Today Experience unmatched performance and durability with the Albion Casters Kingpinless Swivel Caster. Ideal for demanding environments, this caster combines robust construction with high-efficiency design to provide smooth and reliable movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.