Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x2, 110CA08201SL

  • Mfr # 110CA08201SL

  • Zoro # G215489888


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CA08201SL
Zoro #
G215489888
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 2'' Cast Iron Wheel Caster with 4'' x 4.5'' Plate & Swivel Lock, 110CA08201SL Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Cast Iron Wheel Caster Swivel Lock: Includes swivel lock for secure positioning Material: Durable Cast Iron Model Number: 110CA08201SL Load Capacity: Designed for heavy-duty applications with high durability Upgrade your equipment's mobility with the Albion Casters Kingpinless 8'' x 2'' Cast Iron Wheel Caster. Crafted for strength and stability, this caster features a robust 4'' x 4.5'' plate and a kingpinless design that enhances durability and reduces maintenance needs. The integrated swivel lock ensures your equipment remains securely in place, providing stability in demanding environments. Ideal for industrial settings, this caster supports heavy loads and delivers smooth, reliable performance even under rigorous conditions. Its cast iron construction ensures long-lasting use and resilience. Enhance Your Equipment's Performance Optimize your industrial operations with the Albion Casters Kingpinless Cast Iron Wheel Caster. Experience superior strength, stability, and durability with the kingpinless design and swivel lock feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.