Zoro Homepage

Caster, Kingpinless, 8x2, 110NX08228SFBC

  • Mfr # 110NX08228SFBC

  • Zoro # G815489882


product price: $348.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX08228SFBC
Zoro #
G815489882
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 2'' Trionix Nylon Side-Lock Caster with 4'' x 4.5'' Plate, 110NX08228SFBC Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side-Lock Caster Material: Trionix Nylon Model Number: 110NX08228SFBC Load Capacity: Built for robust performance and enhanced durability Discover superior maneuverability and durability with the Albion Casters Kingpinless 8'' x 2'' Trionix Nylon Side-Lock Caster. This caster features a kingpinless design, which provides exceptional strength and reliability under heavy loads. The 4'' x 4.5'' mounting plate ensures a secure attachment, while the Trionix Nylon construction delivers excellent resistance to impacts and wear. Perfect for industrial applications that demand stability and ease of movement, this caster also includes a side-lock mechanism to prevent unintended movement, making it ideal for demanding environments. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Kingpinless Trionix Nylon Caster and experience unmatched durability and performance. The side-lock feature and kingpinless design ensure maximum stability and reduced maintenance, making it an essential addition to your industrial setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.