Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x2, 110PD08201S01

  • Mfr # 110PD08201S01

  • Zoro # G515489656


product price: $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD08201S01
Zoro #
G515489656
UPC #
-
Country of Origin
United States

Description

Albion Casters 9.5'' Height Kingpinless 8'' x 2'' Polyurethane-on-Aluminum Caster with 4'' x 4.5'' Plate, 110PD08201S01 Product Features Height: 9.5 inches Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Polyurethane-on-Aluminum Caster Material: Durable Polyurethane Wheel on Aluminum Frame Model Number: 110PD08201S01 Design: Kingpinless for enhanced strength and reduced maintenance Load Capacity: Designed to support heavy loads with ease Upgrade your equipment with the Albion Casters 9.5'' Height Kingpinless Caster, expertly designed for robust performance and durability. Featuring an 8'' x 2'' polyurethane wheel mounted on a strong aluminum frame, this caster offers exceptional load-bearing capacity and smooth movement. The kingpinless design minimizes maintenance and enhances strength, making it ideal for demanding industrial applications. The 4'' x 4.5'' mounting plate ensures secure installation and stability. With its high-quality construction, this caster provides reliable operation even in challenging environments. Enhance Your Mobility with Albion Casters Invest in superior mobility and performance with the Albion Casters Kingpinless Caster. Designed to handle heavy loads while ensuring smooth, reliable movement, this caster is perfect for industrial settings where durability and low maintenance are essential. Optimize your equipment's efficiency and longevity with this high-quality caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.