Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x2, 110PD08201SP

  • Mfr # 110PD08201SP

  • Zoro # G715489654


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD08201SP
Zoro #
G715489654
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 2'' Polyurethane-on-Aluminum Caster with Poly-Cam Brake and 4'' x 4.5'' Plate, 110PD08201SP Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Polyurethane-on-Aluminum Caster Brake Type: Poly-Cam Brake for enhanced control Material: Polyurethane Wheel on Aluminum Caster Body Model Number: 110PD08201SP Load Capacity: High durability suitable for demanding environments Discover superior mobility and control with the Albion Casters Kingpinless 8'' x 2'' Polyurethane-on-Aluminum Caster. Designed for robust performance, this caster features a kingpinless design for increased durability and a Poly-Cam brake system for precise braking and control. The 4'' x 4.5'' plate ensures a secure fit while the polyurethane-on-aluminum construction provides a smooth, quiet ride and resistance to harsh conditions. Ideal for industrial and commercial applications, this caster supports heavy loads and offers long-lasting performance, reducing maintenance and operational costs. Enhance Your Equipment with Superior Casters Upgrade your equipments mobility with the Albion Casters Kingpinless Caster. Featuring a durable polyurethane wheel and advanced Poly-Cam brake, this caster ensures reliable performance and control in demanding environments. Invest in quality and efficiency with this high-performance caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.