Zoro Homepage

Caster, Kingpinless, 8x2, 110XS08201SFBC

  • Mfr # 110XS08201SFBC

  • Zoro # G815489363


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS08201SFBC
Zoro #
G815489363
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Locking Caster with X-tra Soft Advanced Rubber Wheel, 110XS08201SFBC Advanced Comfort & Security | Kingpinless and Locking for Enhanced Stability Product Overview Brand: Albion Casters SKU: 110XS08201SFBC Size: 8'' x 2'' Type: Kingpinless Locking Caster Material: X-tra Soft Advanced Rubber Wheel Feature: Locking, Kingpinless, Extra Soft for Quiet Operation Load Capacity: 675 lb Mount Height: 10.13 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 8'' x 2'' Kingpinless Locking Caster with X-tra Soft Advanced Rubber Wheel is engineered for superior comfort and reliability. This caster features a kingpinless design for enhanced durability and a locking mechanism for secure placement. The X-tra Soft Advanced Rubber Wheel ensures smooth, quiet operation while supporting a substantial load capacity of up to 675 lbs. Ideal for environments where noise reduction and stability are crucial, this caster is perfect for both industrial and commercial applications. With its robust construction and innovative features, it delivers long-lasting performance and minimal maintenance. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with any questions or needs, helping you select the perfect caster for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.