Zoro Homepage

Caster, Kingpinless, 8x2, 110XS08229S

  • Mfr # 110XS08229S

  • Zoro # G315489566


product price: $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS08229S
Zoro #
G315489566
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Swivel Caster with Ergonomic Advanced Rubber Wheel and 4'' x 4-1/2'' Top Plate, 110XS08229S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Swivel Caster Material: Ergonomic Advanced Rubber Wheel Model Number: 110XS08229S Features: Superior maneuverability, ergonomic design, and enhanced durability Elevate the efficiency of your equipment with the Albion Casters 8'' x 2'' Kingpinless Swivel Caster. This high-performance caster features a robust kingpinless swivel design that ensures smooth, effortless movement and reduced wear. The ergonomic advanced rubber wheel provides superior traction and minimizes noise, while the 4'' x 4-1/2'' top plate ensures a secure fit for a variety of applications. Designed to handle heavy loads and provide exceptional maneuverability, this caster is ideal for both industrial and commercial environments. Enhance Your Equipment Mobility Upgrade to the Albion Casters 8'' x 2'' Kingpinless Swivel Caster for unmatched durability and effortless movement. The ergonomic advanced rubber wheel and kingpinless design deliver superior performance and reliability, making it a perfect choice for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.