
Caster, Kingpinless, 8x2, 110XS08229SFBC
Mfr # 110XS08229SFBC
Zoro # G015489521
product price: $203.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110XS08229SFBC
Zoro #
G015489521
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' Kingpinless Locking Caster with Ergonomic Advanced Rubber Wheel with 4'' x 4-1/2'' Top Plate, 110XS08229SFBC Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Locking Caster Material: Ergonomic Advanced Rubber Wheel Model Number: 110XS08229SFBC Special Features: Locking mechanism for added security and stability Design: Kingpinless design for enhanced durability and reduced maintenance Discover the ultimate in mobility and stability with the Albion Casters 8'' x 2'' Kingpinless Locking Caster. Featuring an ergonomic advanced rubber wheel, this caster is designed to provide exceptional performance and durability in demanding environments. The kingpinless construction ensures reduced wear and tear, while the integrated locking mechanism allows for secure, stationary placement when needed. Ideal for industrial and commercial applications, this caster combines robust design with advanced shock absorption, making it perfect for smooth, reliable movement across various surfaces. Enhance Your Equipment's Mobility Upgrade your industrial equipment with the Albion Casters 8'' x 2'' Kingpinless Locking Caster. Enjoy superior stability, durability, and ease of use with the ergonomic advanced rubber wheel and kingpinless design. Ensure optimal performance and safety in your operations today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.