Zoro Homepage

Caster, Kingpinless, 8x3, 310TM08501SP

  • Mfr # 310TM08501SP

  • Zoro # G415489787


product price: $410.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM08501SP
Zoro #
G415489787
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 8'' x 3'' Phenolic Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310TM08501SP Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Phenolic Caster Brake Type: Poly-Cam Brake Material: Durable Phenolic Model Number: 310TM08501SP Load Capacity: Heavy-duty for demanding applications Discover unmatched durability and performance with the Albion Casters Kingpinless USA 8'' x 3'' Phenolic Caster. Featuring a robust Kingpinless design, this caster is built to withstand rigorous industrial use while providing smooth operation. The 8-inch diameter wheel and 3-inch width are engineered to handle heavy loads with ease. The included Poly-Cam brake ensures secure locking and easy maneuverability, making it ideal for high-traffic environments. The 6.25'' x 4.5'' plate offers stability and a secure fit to various equipment. Crafted from durable phenolic material, this caster assures long-lasting performance and resistance to wear and tear. Enhance Your Equipment's Efficiency Upgrade your industrial setup with the Albion Casters Kingpinless Phenolic Caster. Benefit from its superior durability, reliable braking, and high load capacity to boost your operational efficiency and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.